Motion
MX1080445
MARXMAN™ Jobber Length Drill Bit - 385 Series, 5/64 in, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
Mi Item #03479805
MFR #MX1080445
Price$2.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 385 Series, 5/64 in, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
Mi Item #03479805
MFR #MX1080445

Mfr description
80445 385 135'PT H.D. JL DRL 5/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.76/each

Specifications

Dimensions

  • Drill Bit Size  
    5/64 in
  • Flute Length  
    1 in
  • Overall Length  
    2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Series
    385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)