Overview
Mfr description
80449 385 135'SP H.D. JL DRL 9/64
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Series385
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data