Overview
Mfr description
80971 435 118'PT HS SCW MAC 25/64
Specifications
- Drill Bit Size25/64 in
- Flute Length1-7/8 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length3-1/4 in
- Coolant DeliveryExternal
- Series435
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data