Motion
MT7781018
MT7781018
MI ITEM #03479857
MFR #MT7781018
List Price$192.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781018
MI ITEM #03479857
MFR #MT7781018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.96/each for your price

Overview

Mfr description
81018 417 1-9/16 X 1 COB "BOGDAN"

Specifications

  • Cutter Diameter
    1-9/16 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
    2-1/4 in
  • Material Grade
    M35
  • Series
    417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text