Motion
MT7781039
MT7781039
MI ITEM #03479860
MFR #MT7781039
Your Price$124.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781039
MI ITEM #03479860
MFR #MT7781039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$124.48/each(List $143.15)

Overview

Mfr description
81039 417 1-3/16 X 2 COB "BOGDAN"

Specifications

  • Cutter Diameter
    1-3/16 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
    3-1/4 in
  • Material Grade
    M35
  • Series
    417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text