Motion
MT7781053
MT7781053
MI ITEM #03479864
MFR #MT7781053
List Price$345.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781053
MI ITEM #03479864
MFR #MT7781053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.50/each for your price

Overview

Mfr description
81053 417 2-1/16 X 2 COB "BOGDAN"

Specifications

  • Cutter Diameter
    2-1/16 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
    3-1/4 in
  • Material Grade
    M35
  • Series
    417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text