1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
81169
MARXMAN™ Extra Long Drill Bit - 7/16 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #
03479901
MFR #
81169
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS 81169
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
81169
MARXMAN™ Extra Long Drill Bit - 7/16 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #
03479901
MFR #
81169
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
81169 315 HS ST/SK X-LEN DRL 7/16
Specifications
Drill Bit Size
7/16 in
Flute Length
9 in
Material
High Speed Steel
Finish Coating
Bright
Point Angle
118 °
Overall Length
12 in
Coolant Delivery
External
Series
315
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data