Motion
MX1081233
MARXMAN™ Screw Machine Length Drill Bit - 11/32 in, High Speed Steel Material, 1-11/16 in Flute, 135 ° Point Angle, 3 in Overall Length
MI ITEM #03479915
MFR #MX1081233
List Price$7.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - 11/32 in, High Speed Steel Material, 1-11/16 in Flute, 135 ° Point Angle, 3 in Overall Length
MI ITEM #03479915
MFR #MX1081233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.24/each for your price

Overview

Mfr description
81233 398 135'PT HS SCW MAC 11/32

Specifications

  • Drill Bit Size
    11/32 in
  • Flute Length
    1-11/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    135 °
  • Overall Length
    3 in
  • Coolant Delivery
    External
  • Series
    398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text