Motion
MX1081238
MARXMAN™ Screw Machine Length Drill Bit - 27/64 in, High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #03479919
MFR #MX1081238
List Price$10.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - 27/64 in, High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #03479919
MFR #MX1081238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.52/each for your price

Overview

Mfr description
81238 398 135"PT HS SCW MAC 27/64

Specifications

  • Drill Bit Size
    27/64 in
  • Flute Length
    2 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    135 °
  • Overall Length
    3-3/8 in
  • Coolant Delivery
    External
  • Series
    398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text