Overview
Mfr description
81623 655 ST/FL CHUCK RMR HS27/64
Specifications
- Reamer Diameter0.4219 in
- Reamer TypeChucking
- MaterialHigh Speed Steel
- Finish CoatingBright
- Flute Length1-3/4 in
- Number Of Flutes6
- Overall Length7 in
- Shank Diameter.3730 in
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Series655
- Reamer Diameter Decimal Equivalent0.4219 in
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data