Motion
MT7782041
MT7782041
MI ITEM #03480001
MFR #MT7782041
List Price$63.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7782041
MI ITEM #03480001
MFR #MT7782041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.70/each for your price

Overview

Mfr description
82041 418 1-3/16 X 1 HSS "BOGDAN"

Specifications

  • Cutter Diameter
    1-3/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
    2-1/4 in
  • Material Grade
    M2
  • Series
    418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text