Motion
MT7782066
MARXMAN™ Annular Cutter
MI ITEM #03480006
MFR #MT7782066
Your Price$87.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Annular Cutter
MI ITEM #03480006
MFR #MT7782066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.05/each(List $100.12)

Overview

Mfr description
82066 418 1-1/16 X 2 HSS "BOGDAN"

Specifications

  • Cutter Diameter
    1-1/16 in
  • Cutting Depth
    2.0000 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Number Of Flats
    2
  • Overall Length
    3-1/4 in
  • Material Grade
    M2
  • Series
    418
  • Country of Origin
    United Kingdom
  • Depth of Cut
    2.0000 in
  • Bit Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought