Overview
Mfr description
82500 114 MARXBORE PLUG 1/4-20 H3
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1/4 – 20
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-1/2 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data