Overview
Mfr description
82502 114 MARXBORE PLUG 5/16-18H3
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/16 – 18
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-23/32 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data