Overview
Mfr description
82505 114 MARXBORE PLUG 3/8-24 H3
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/8 – 24
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-15/16 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data