Motion
82651
MarxMan™ Round Split Die - 5/8 – 11 Thread, Carbon Steel, UNC Thead Standard, 1-1/2 in OD
Mi Item #03480049
MFR #82651
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Round Split Die - 5/8 – 11 Thread, Carbon Steel, UNC Thead Standard, 1-1/2 in OD
Mi Item #03480049
MFR #82651

Mfr description
82651 190 RD ADJ 5/8-11NC X 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Die Outside Diameter
    1-1/2 in
  • Thread Size
    5/8 – 11

Details

  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Series
    190
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)