Overview
Mfr description
82652 190 RD ADJ 5/8-18NF X 1-1/2
Specifications
- Die Outside Diameter1-1/2 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size5/8 – 18
- Die ShapeRound
- Series190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data