Overview
Mfr description
83135 410 HOLE SAW MANDREL 3/8HEX
Specifications
- Min Hole Saw Diameter1-1/4 in
- Max Hole Saw Diameter6 in
- Shank TypeQuick-Change Hex
- Shank Size3/8 in
- Thread Size5/8-18 in
- Quick ChangeQuick Change
- Built In PilotNo
- Series410
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data