Motion
MX1084210
MARXMAN™ Hammer Drill Bit - 13/64 in, Carbide Tipped, 2 Flute, 1-5/8 in Drilling Depth, Straight Shank
MI ITEM #03480219
MFR #MX1084210
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 13/64 in, Carbide Tipped, 2 Flute, 1-5/8 in Drilling Depth, Straight Shank
MI ITEM #03480219
MFR #MX1084210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
84210 543 REG HELIX 13/64X3/16X3"

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    Straight
  • Overall Length
  • Shank Diameter
  • Number Of Flutes
  • Point Angle
    118 °
  • Finish Coating
    Black Oxide
  • Series
    543
  • Cutting Direction
    Right Hand
  • Flute Length
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text