Motion
MX1084271
MARXMAN™ Hammer Drill Bit - 1-1/2 in, Carbide Tipped, 2 Flute, 4-3/8 in Drilling Depth, Straight Shank
MI ITEM #03480236
MFR #MX1084271
List Price$96.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 1-1/2 in, Carbide Tipped, 2 Flute, 4-3/8 in Drilling Depth, Straight Shank
MI ITEM #03480236
MFR #MX1084271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.15/each for your price

Overview

Mfr description
84271 543 REG HEL1-1/2X1/2 12"OAL

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    Straight
  • Overall Length
  • Shank Diameter
  • Number Of Flutes
  • Point Angle
    118 °
  • Finish Coating
    Black Oxide
  • Series
    543
  • Cutting Direction
    Right Hand
  • Flute Length
    4-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text