Motion
84553
M Spiral Flute Tap - 317M Series, 3 Flutes, M14 x 2 Thread Size, Metric Coarse
MI ITEM #03480321
MFR #84553
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Spiral Flute Tap - 317M Series, 3 Flutes, M14 x 2 Thread Size, Metric Coarse
MI ITEM #03480321
MFR #84553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84553 317M R/N SPFL D7 3F M14X2.0

Specifications

  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    Metric Coarse
  • Series
    317M
  • Thread Size
    M14 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text