Motion
MT3290490
MORSE® Cutting Tools Ball End Mill - 5956T Series, Carbide Material, 1/8 in Mill Dia., 3/4 in Cutting Length, 1/8 in Shank Dia., 2-1/4 in Overall Length
MI ITEM #03480368
MFR #MT3290490
List Price$49.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 5956T Series, Carbide Material, 1/8 in Mill Dia., 3/4 in Cutting Length, 1/8 in Shank Dia., 2-1/4 in Overall Length
MI ITEM #03480368
MFR #MT3290490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.38/each for your price

Overview

Mfr description
90490 5956T CBD 2F BALL 1/8 TIALN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALTiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-1/4 in
  • Length Type
    Long
  • Series
    5956T
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text