Motion
MT3290494
MORSE® Cutting Tools Ball End Mill - 5956T Series, Carbide Material, 3/8 in Mill Dia., 1-1/8 in Cutting Length, 3/8 in Shank Dia., 3 in Overall Length
Mi Item #03480370
MFR #MT3290494
Price$74.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 5956T Series, Carbide Material, 3/8 in Mill Dia., 1-1/8 in Cutting Length, 3/8 in Shank Dia., 3 in Overall Length
Mi Item #03480370
MFR #MT3290494

Mfr description
90494 5956T CBD 2F BALL 3/8 TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.67/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-1/8 in
  • Length Type
    Long
  • Mill Diameter  
    3/8 in
  • Overall Length
    3 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    ALTiN
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    5956T
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)