Overview
Mfr description
90658 5945T SC 3F 60DEG 3/8 TIALN
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingTiAlN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Miniature End MillNo
- Keyway MillNo
- Helix Angle60 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length2-1/2 in
- Shank TypePlain Round
- Series5945T
- Material GradeMicrograin
- Center CuttingCenter Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data