Motion
MT3291284
MORSE® Cutting Tools Ball End Mill - 5965T Series, Carbide Material, 3 mm Mill Dia., 9 mm Cutting Length, 3 mm Shank Dia., 39 mm Overall Length
Mi Item #03480483
MFR #MT3291284
Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 5965T Series, Carbide Material, 3 mm Mill Dia., 9 mm Cutting Length, 3 mm Shank Dia., 39 mm Overall Length
Mi Item #03480483
MFR #MT3291284

Mfr description
91284 5965T CBD 4F BALL 3MM TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.03/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    9 mm
  • Length Type
    Regular
  • Mill Diameter  
    3 mm
  • Overall Length
    39 mm
  • Shank Diameter  
    3 mm

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    ALTiN
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    5965T
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)