Overview
Mfr description
91481 1330G TIN COAT JOB DR 13/32
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingTiN
- Overall Length
- Point Angle
- Point TypeStandard
- Shank TypeRound
- Coolant DeliveryExternal
- Series1330G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data