Motion
MT1191485
Jobber Length Drill Bit - 1330G Series, 29/64 in, High Speed Steel Material, 4-3/16 in Flute, 118 ° Point Angle, 5-5/8 in OAL
MI ITEM #03480506
MFR #MT1191485
Your Price$27.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330G Series, 29/64 in, High Speed Steel Material, 4-3/16 in Flute, 118 ° Point Angle, 5-5/8 in OAL
MI ITEM #03480506
MFR #MT1191485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.32/each(List $31.42)

Overview

Mfr description
91485 1330G TIN COAT JOB DR 29/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1330G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text