Motion
MT5491650
Screw Machine Length Drill Bit - 7/16 in, Cobalt Material, 47 mm Flute, 130 ° Point Angle, 95 mm Overall Length
MI ITEM #03480519
MFR #MT5491650
List Price$93.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/16 in, Cobalt Material, 47 mm Flute, 130 ° Point Angle, 95 mm Overall Length
MI ITEM #03480519
MFR #MT5491650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.48/each for your price

Overview

Mfr description
91650 1360G COB PAR SCRW 7/16 TIN

Specifications

  • Drill Bit Size
    7/16 in
  • Flute Length
    47 mm
  • Material
    Cobalt
  • Finish Coating
    TiN
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Overall Length
    95 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1360G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text