Motion
MT5491698
Jobber Length Drill Bit - 1361G Series, 3.5 mm, Cobalt Material, 39 mm Flute, 130 ° Point Angle, 70 mm OAL
MI ITEM #03480532
MFR #MT5491698
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361G Series, 3.5 mm, Cobalt Material, 39 mm Flute, 130 ° Point Angle, 70 mm OAL
MI ITEM #03480532
MFR #MT5491698

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    3.5 mm
  • Flute Length  
    39 mm
  • Overall Length  
    70 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Series
    1361G

Overview

Mfr description
91698 1361G COB PAR JOB 3.5MM TIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought