Motion
MT5491748
Jobber Length Drill Bit - 1361G Series, 5.5 mm, Cobalt Material, 57 mm Flute, 130 ° Point Angle, 93 mm OAL
MI ITEM #03480551
MFR #MT5491748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361G Series, 5.5 mm, Cobalt Material, 57 mm Flute, 130 ° Point Angle, 93 mm OAL
MI ITEM #03480551
MFR #MT5491748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91748 1361G COB PAR JOB 5.5MM TIN

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    TiN
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    Yes
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1361G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text