Motion
91799
Jobber Length Drill Bit - 1361G Series, 8.2 mm, Cobalt Material, 75 mm Flute, 130 ° Point Angle, 117 mm OAL
MI ITEM #03480579
MFR #91799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361G Series, 8.2 mm, Cobalt Material, 75 mm Flute, 130 ° Point Angle, 117 mm OAL
MI ITEM #03480579
MFR #91799

Mfr description
91799 1361G COB PAR JOB 8.2MM TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    8.2 mm
  • Flute Length  
    75 mm
  • Overall Length  
    117 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Series
    1361G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)