Motion
91820
Jobber Length Drill Bit - 1361G Series, 9.4 mm, Cobalt Material, 81 mm Flute, 130 ° Point Angle, 125 mm OAL
MI ITEM #03480593
MFR #91820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361G Series, 9.4 mm, Cobalt Material, 81 mm Flute, 130 ° Point Angle, 125 mm OAL
MI ITEM #03480593
MFR #91820

Mfr description
91820 1361G COB PAR JOB 9.4MM TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    9.4 mm
  • Flute Length  
    81 mm
  • Overall Length  
    125 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Series
    1361G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)