Motion
MT5491939
Taper Length Drill Bit - 1362G Series, Cobalt Material, 11/64 in Drill Bit Size, 82 mm Flute Length, 126 mm Overall Length
MI ITEM #03480624
MFR #MT5491939
List Price$52.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362G Series, Cobalt Material, 11/64 in Drill Bit Size, 82 mm Flute Length, 126 mm Overall Length
MI ITEM #03480624
MFR #MT5491939

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.51/each for your price

Overview

Mfr description
91939 1362G COB PAR TPR 11/64 TIN

Specifications

  • Drill Bit Size
    11/64 in
  • Flute Length
    82 mm
  • Material
    Cobalt
  • Finish Coating
    TiN
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Overall Length
    126 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1362G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text