Motion
MT5492003
Taper Length Drill Bit - 1362G Series, Cobalt Material, 7.2 mm Drill Bit Size, 102 mm Flute Length, 156 mm Overall Length
Mi Item #03480653
MFR #MT5492003
Price$98.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362G Series, Cobalt Material, 7.2 mm Drill Bit Size, 102 mm Flute Length, 156 mm Overall Length
Mi Item #03480653
MFR #MT5492003

Mfr description
92003 1362G COB PAR TPR 7.2MM TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.53/each

Specifications

Dimensions

  • Drill Bit Size
    7.2 mm
  • Flute Length
    102 mm
  • Overall Length
    156 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Series
    1362G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)