Overview
Mfr description
92525 2070G 3-56 TIN S/P PLUG TAP
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingTiN
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length1-13/16 in
- Series2070G
- Thread DirectionRight Hand
- Thread Size#3 – 56
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data