Motion
MT3594528
ShearTap™ Spiral Flute Tap - 2091G Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 1-3/8 – 6 Thread Size
MI ITEM #03480726
MFR #MT3594528
List Price$807.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091G Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 1-3/8 – 6 Thread Size
MI ITEM #03480726
MFR #MT3594528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$807.17/each for your price

Overview

Mfr description
94528 2091G 1-3/8"-6 H4 SP FL TIN

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    1.3330 in
  • Overall Length
    6-1/16 in
  • Series
    2091G
  • Thread Direction
    Right Hand
  • Thread Size
    1-3/8 – 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text