Motion
MT3594654
ShearTap™ Spiral Point Tap - 2090G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 6 Flutes, NC
Mi Item #03480734
MFR #MT3594654
Price$945.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Point Tap - 2090G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 6 Flutes, NC
Mi Item #03480734
MFR #MT3594654

Mfr description
94654 2090G 1-5/8"-8 H6 SP PT TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.01/each

Specifications

Dimensions

  • Overall Length
    6-11/16 in
  • Shank Diameter
    1.3050 in, 33.15 mm
  • Thread Length  
    2 in
  • Thread Size
    41.27 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H6
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Material Application
    Stainless Steel, Steel
  • Number Of Flutes  
    6
  • Series
    2090G
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)