Motion
MT3594666
ShearTap™ Spiral Flute Tap - 2091G Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 6 Flutes, 1-7/8 – 8 Thread Size
Mi Item #03480743
MFR #MT3594666
Price$1,864.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091G Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 6 Flutes, 1-7/8 – 8 Thread Size
Mi Item #03480743
MFR #MT3594666

Mfr description
94666 2091G 1-7/8"-8 H6 SP FL TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,864.69/each

Specifications

Dimensions

  • Overall Length
    7-5/16 in
  • Thread Length
    1.6000 in
  • Thread Size
    1-7/8 – 8

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    2091G
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)