Motion
1500KA
BlockGuard Combination Padlock
Mi Item #03480775
MFR #1500KA
Price$16.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BlockGuard Combination Padlock
Mi Item #03480775
MFR #1500KA

Mfr description
1500KA COMBINATION LOCK SAME COMBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.59/each

Specifications

Dimensions

  • Body Width
    1.8750 in
  • Horizontal Clearance
    0.8125 in
  • Shackle Diameter
    0.2813 in
  • Vertical Clearance
    0.7500 in

Details

  • Body Material
    Stainless Steel
  • Color
    Black
  • Concealed Or Open Shackle
    Open Shackle
  • Covered Body Or Uncovered
    Not Covered
  • Dial Location
    Front
  • Key Control
    Not Key Controlled
  • Number of Bumpers
    0
  • Resettable Or Not
    Not Resettable
  • Shackle Material
    Harden Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)