Motion
18300
Rounded Cap Knee Pad, Buckle White Cap, PR
Mi Item #03480835
MFR #18300
Price$35.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rounded Cap Knee Pad, Buckle White Cap, PR
Mi Item #03480835
MFR #18300

Mfr description
300 ROUNDED HARD CAP KNEE PADS, WHITE
  • Rounded Hard Cap: Short, hard cap is best for swiveling and pivoting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.38/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Abrasion resistant rounded short hard cap - 840D nylon fabric cover - 12mm NBR foam padding cut to hug the knee - Anti-odor treatment - Buckle closure - Nickel-plated grommets
  • Cap Or Exterior Material
    Hard Plastic
  • Cap Type
    Round
  • Closure Type
    Buckle
  • Color
    White Cap
  • Description
    300 White Cap Rounded Hard Cap Knee Pads
  • Includes
    1 Pair of Knee Pads
  • Manufacturer Product Page
  • Padding Material
    Foam
  • Product Line
    ProFlex
  • Series
    Standard
  • UPC_NO
    720476183006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)