Motion
VR51-C06B
VALVE, TWO-HAND CONTROL
MI ITEM #03480887
MFR #VR51-C06B
Price$254.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, TWO-HAND CONTROL
MI ITEM #03480887
MFR #VR51-C06B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.52/each

Specifications

Dimensions

  • Overall Height
    45 mm
  • Overall Length
    70 mm
  • Overall Width
    63 mm

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.25 Cv
  • Manufacturer Product Page
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.25 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Valve Function
    Spool

Overview

Mfr description
VR51-C06B VALVE, TWO-HAND CONTROL
  • Operating pressure: 0.25 to 1 MPa
  • Proof pressure: 1.5 MPa
  • Ambient and fluid temperature: -5 to 60° C (No freezing)
  • Port size: Metric ø6, Inch ø1/4
  • Optional bracket is available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought