Motion
MT1495146
Screw Machine Length Drill Bit - 5/32 in, High Speed Steel Material, 1 in Flute, 118 ° Point Angle, 2-1/16 in Overall Length
MI ITEM #03481083
MFR #MT1495146
Your Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5/32 in, High Speed Steel Material, 1 in Flute, 118 ° Point Angle, 2-1/16 in Overall Length
MI ITEM #03481083
MFR #MT1495146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.75/each(List $5.47)

Overview

Mfr description
95146 1435G TIN SCW MACH DRL 5/32

Specifications

  • Drill Bit Size
    5/32 in
  • Flute Length
    1 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    2-1/16 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1435G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text