Motion
MT7095209
Screw Machine Length Drill Bit - 13/32 in, High Speed Steel Material, 1-15/16 in Flute, 118 ° Point Angle, 3-5/16 in Overall Length
MI ITEM #03481098
MFR #MT7095209
Your Price$22.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 13/32 in, High Speed Steel Material, 1-15/16 in Flute, 118 ° Point Angle, 3-5/16 in Overall Length
MI ITEM #03481098
MFR #MT7095209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.59/each(List $25.97)

Overview

Mfr description
95209 1435G TIN SCW MACH DR 13/32

Specifications

  • Drill Bit Size
    13/32 in
  • Flute Length
    1-15/16 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    118 °
  • Overall Length
    3-5/16 in
  • Coolant Delivery
    External
  • Series
    1435G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text