Motion
MT1495211
Screw Machine Length Drill Bit - 27/64 in, High Speed Steel Material, 2 in Flute, 118 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #03481099
MFR #MT1495211
Your Price$22.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 27/64 in, High Speed Steel Material, 2 in Flute, 118 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #03481099
MFR #MT1495211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.99/each(List $26.44)

Overview

Mfr description
95211 1435G TIN SCW MACH DR 27/64

Specifications

  • Drill Bit Size
    27/64 in
  • Flute Length
    2 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    3-3/8 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1435G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text