Motion
MT1495212
Screw Machine Length Drill Bit - 7/16 in, High Speed Steel Material, 2-1/16 in Flute, 118 ° Point Angle, 3-7/16 in Overall Length
MI ITEM #03481100
MFR #MT1495212
Your Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/16 in, High Speed Steel Material, 2-1/16 in Flute, 118 ° Point Angle, 3-7/16 in Overall Length
MI ITEM #03481100
MFR #MT1495212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.58/each(List $27.11)

Overview

Mfr description
95212 1435G TIN SCW MACH DRL 7/16

Specifications

  • Drill Bit Size
    7/16 in
  • Flute Length
    2-1/16 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    3-7/16 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1435G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text