Overview
Mfr description
95304 5989G CBD DRL-MILL 1/4" TIN
Specifications
- Mill Diameter1/4 in
- Mill MaterialCarbide
- Finish CoatingTiN
- Length of Cut3/4 in
- Shank Diameter1/4 in
- Overall Length2-1/2 in
- Number Of Flutes2
- Helix Angle30 °
- Series5989G
- Extended ReachNone
- Length TypeRegular
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data