Motion
MT3295310
MT3295310
MI ITEM #03481122
MFR #MT3295310
Price$112.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3295310
MI ITEM #03481122
MFR #MT3295310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.57/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut
    1 in
  • Length Type
    Regular
  • Mill Diameter
    7/16 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    7/16 in

Details

  • Extended Reach
    None
  • Finish Coating
    TiN
  • Mill Material
    Carbide
  • Number Of Flutes
    2
  • Series
    5989G
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
95310 5989G CBD DRL-MIL 7/16" TIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought