Specifications
Dimensions
- Overall Length2-3/8 in
- Thread Length7/8 in
- Thread Size#10 – 24
Details
- ChamferBottom
- Coolant DeliveryExternal
- Finish CoatingTiN
- MaterialHigh Speed Steel
- Series2105G
- Tap StyleThread Forming
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Limit/FitH6
Overview
Mfr description
96398 2105G FORM BTM H6 10-24 TIN