Motion
MT2096462
MORSE® Cutting Tools Ball End Mill - 1887G Series, High Speed Steel Material, 1/4 in Mill Dia., 5/8 in Cutting Length, 3/8 in Shank Dia., 2-7/16 in Overall Length
Mi Item #03481303
MFR #MT2096462
Price$50.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 1887G Series, High Speed Steel Material, 1/4 in Mill Dia., 5/8 in Cutting Length, 3/8 in Shank Dia., 2-7/16 in Overall Length
Mi Item #03481303
MFR #MT2096462

Mfr description
96462 1887G HSS 2FL BALL 1/4" TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.91/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    5/8 in
  • Length Type
    Regular
  • Mill Diameter  
    1/4 in
  • Overall Length
    2-7/16 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiN
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1887G
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)