Motion
MT2096467
MORSE® Cutting Tools Ball End Mill - 1887G Series, High Speed Steel Material, 5/8 in Mill Dia., 1-3/8 in Cutting Length, 5/8 in Shank Dia., 3-3/4 in Overall Length
MI ITEM #03481308
MFR #MT2096467
Price$104.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 1887G Series, High Speed Steel Material, 5/8 in Mill Dia., 1-3/8 in Cutting Length, 5/8 in Shank Dia., 3-3/4 in Overall Length
MI ITEM #03481308
MFR #MT2096467

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.88/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-3/8 in
  • Length Type
    Regular
  • Mill Diameter  
    5/8 in
  • Overall Length
    3-3/4 in
  • Shank Diameter  
    5/8 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiN
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1887G
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
96467 1887G HSS 2FL BALL 5/8" TIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought